Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mens Utility T-Shirt, Black, M
  • Zoro #: G0192739
  • Mfr #: 41017
$29.99
  • Neck Size: 15" to 15-1/2"
  • Fabric Weight: 4.5 oz.
  • Type: Tactical
See full product details
Orders over $75 ship free.

5.11 Tactical #41017 Specifications

  • Zoro #: G0192739
  • Mfr #: 41017
Neck Size: 15" to 15-1/2" Fabric Weight: 4.5 oz.
Type: Tactical Color: Black
Fits Chest Size: 38" to 40" Material: 100% Polyester
Sleeve Length: Short Sleeve Item: Men's Utility T-Shirt
Size: M Fabric: Polyester
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Men's Utility T-Shirt, Size M, Color BLACK, Material 100 Percent Polyester, Fits Chest Size 38 In. to 40 In., Sleeve Length Short Sleeve, Neck Size 15 In. to 15-1/2 In., Fabric Polyester, Fabric Weight 4.5 oz.

Reviews of 5.11 Tactical #41017