Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mens Utility T-Shirt, Black, S
  • Zoro #: G0192748
  • Mfr #: 41017
$29.99
  • Size: S
  • Neck Size: 14" to 14-1/2"
  • Fits Chest Size: 34" to 36"
See full product details
Orders over $75 ship free.

5.11 Tactical #41017 Specifications

  • Zoro #: G0192748
  • Mfr #: 41017
Size: S Neck Size: 14" to 14-1/2"
Fits Chest Size: 34" to 36" Type: Tactical
Item: Men's Utility T-Shirt Color: Black
Material: 100% Polyester Fabric Weight: 4.5 oz.
Sleeve Length: Short Sleeve Fabric: Polyester
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Men's Utility T-Shirt, Size S, Color BLACK, Material 100 Percent Polyester, Fits Chest Size 34 In. to 36 In., Sleeve Length Short Sleeve, Neck Size 14 In. to 14-1/2 In., Fabric Polyester, Fabric Weight 4.5 oz.

Reviews of 5.11 Tactical #41017