Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mens Utility T-Shirt, Dark Navy, 2XL

  • Zoro #: G0192650
  • Mfr #: 41017
$29.99
  • Material: 100% Polyester
  • Type: Tactical
  • Fabric Weight: 4.5 oz
See full product details
Orders over $75 ship free.

5.11 Tactical #41017 Specifications

  • Zoro #: G0192650
  • Mfr #: 41017
Material: 100% Polyester Type: Tactical
Fabric Weight: 4.5 oz Color: Dark Navy
Size: 2XL Fits Chest Size: 50 in to 52 in
Fabric: Polyester Neck Size: 17 in to 17-1/2 in
Item: Men's Utility T-Shirt Sleeve Length: Short Sleeve
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Men's Utility T-Shirt, Size 2XL, Color DARK NAVY, Material 100 Percent Polyester, Fits Chest Size 50 In. to 52 In., Sleeve Length Short Sleeve, Neck Size 17 In. to 17-1/2 In., Fabric Polyester, Fabric Weight 4.5 oz.

Reviews of 5.11 Tactical #41017