Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Mens Utility T-Shirt, Dark Navy, S
  • Zoro #: G0192696
  • Mfr #: 41017
$29.99
  • Fabric Weight: 4.5 oz.
  • Fabric: Polyester
  • Size: S
See full product details
Orders over $75 ship free.

5.11 Tactical #41017 Specifications

  • Zoro #: G0192696
  • Mfr #: 41017
Fabric Weight: 4.5 oz. Fabric: Polyester
Size: S Neck Size: 14" to 14-1/2"
Item: Men's Utility T-Shirt Color: Dark Navy
Fits Chest Size: 34" to 36" Material: 100% Polyester
Sleeve Length: Short Sleeve Type: Tactical
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Men's Utility T-Shirt, Size S, Color DARK NAVY, Material 100 Percent Polyester, Fits Chest Size 34 In. to 36 In., Sleeve Length Short Sleeve, Neck Size 14 In. to 14-1/2 In., Fabric Polyester, Fabric Weight 4.5 oz.

Reviews of 5.11 Tactical #41017