Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Blue Bike Patrol Jacket size L
  • Zoro #: G0199416
  • Mfr #: 45801
$195.99
  • Neck Size: 16" to 16-1/2"
  • Item: Jacket
  • Fits Chest Size: 42" to 44"
See full product details
This item ships free.

5.11 Tactical #45801 Specifications

  • Zoro #: G0199416
  • Mfr #: 45801
Neck Size: 16" to 16-1/2" Item: Jacket
Fits Chest Size: 42" to 44" Sleeve Length: 34-1/2" to 35"
Pockets: 5 Material: 96% Polyester, 4% Spandex Fabric
Closure Type: YKK Zipper, Hook and loop Storm Cuffs Fabric Weight: 1.4 oz.
Binding: YKK zipper Size: L
Type: Patrol Style: Patrol
Garment Style: Jacket Color: Royal Blue
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Patrol Jacket, Size L, Color Royal Blue, Material 96 Percent Polyester, 4 Percent Spandex, Fits Chest Size 42 In. to 44 In., Sleeve Length 34-1/2 In. to 35 In., Garment Style Jacket, Fabric Weight 1.4 oz., Binding YKK Zipper, Neck Size 16 In. to 16-1/2 In., Pockets 5, Type Outwear

Reviews of 5.11 Tactical #45801