Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blue Bike Patrol Jacket size S

  • Zoro #: G0199398
  • Mfr #: 45801
$195.99
  • Neck Size: 14 in to 14-1/2 in
  • Closure Type: YKK Zipper, Hook and loop Storm Cuffs
  • Color: Royal Blue
See full product details
This item ships free.

5.11 Tactical #45801 Specifications

  • Zoro #: G0199398
  • Mfr #: 45801
Neck Size: 14 in to 14-1/2 in Closure Type: YKK Zipper, Hook and loop Storm Cuffs
Color: Royal Blue Sleeve Length: 33 in to 33-1/2 in
Size: S Style: Patrol
Material: 96% Polyester, 4% Spandex Fabric Fabric Weight: 1.2 oz
Type: Outerwear Binding: YKK Zipper
Garment Style: Jacket Item: Jacket
Pockets: 5 Fits Chest Size: 34 in to 36 in
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Patrol Jacket, Size S, Color Royal Blue, Material 96 Percent Polyester, 4 Percent Spandex, Fits Chest Size 34 In. to 36 In., Sleeve Length 33 In. to 33-1/2 In., Garment Style Jacket, Fabric Weight 1.2 oz., Binding YKK Zipper, Neck Size 14 In. to 14-1/2 In., Pockets 5, Type Outwear

Reviews of 5.11 Tactical #45801