Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blue Bike Patrol Jacket size XL

  • Zoro #: G0199389
  • Mfr #: 45801
$195.99
  • Item: Jacket
  • Fabric Weight: 1.5 oz
  • Fits Chest Size: 46 in to 48 in
See full product details
This item ships free.

5.11 Tactical #45801 Specifications

  • Zoro #: G0199389
  • Mfr #: 45801
Item: Jacket Fabric Weight: 1.5 oz
Fits Chest Size: 46 in to 48 in Closure Type: YKK Zipper, Hook and loop Storm Cuffs
Type: Outerwear Material: 96% Polyester, 4% Spandex Fabric
Garment Style: Jacket Sleeve Length: 35-1/4 in to 35-3/4 in
Pockets: 5 Color: Royal Blue
Binding: YKK Zipper Style: Patrol
Size: Xl Neck Size: 17 in to 17-1/2 in
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Patrol Jacket, Size XL, Color Royal Blue, Material 96 Percent Polyester, 4 Percent Spandex, Fits Chest Size 46 In. to 48 In., Sleeve Length 35-1/4 In. to 35-3/4 In., Garment Style Jacket, Fabric Weight 1.5 oz., Binding YKK Zipper, Neck Size 17 In. to 17-1/2 In., Pockets 5, Type Outwear

Reviews of 5.11 Tactical #45801