Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PDU A-CL Twill Pants, Size 31", Black

  • Zoro #: G4823861
  • Mfr #: 74338
$63.99
  • Gender: Men's
  • Fits Waist Size: 31 in
  • Closure Type: YKK Zipper, PRYM Snap
See full product details
Orders over $75 ship free.

5.11 Tactical #74338 Specifications

  • Zoro #: G4823861
  • Mfr #: 74338
Gender: Men's Fits Waist Size: 31 in
Closure Type: YKK Zipper, PRYM Snap Inseam: Unhemmed
Material: 65% Polyester/35% Cotton Number of Outside Pockets: 4
Item: Twill PDU Class A Pants Size: 31 in
Garment Style: Pants Pockets: 4
Color: Black Fabric Weight: 7.2 oz
Binding: YKK Zipper, Prym Snap Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

PDU A-CL Twill Pants, Size 31 In., Black, Fits Waist Size 31 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, Fabric Weight 7.2 oz., Pockets 4

Reviews of 5.11 Tactical #74338