Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PDU ACL Pants, Size 48", Midnight Navy

  • Zoro #: G4865170
  • Mfr #: 74338
$63.99
  • Fits Waist Size: 48 in
  • Inseam: Unhemmed
  • Color: Midnight Navy
See full product details
Orders over $75 ship free.

5.11 Tactical #74338 Specifications

  • Zoro #: G4865170
  • Mfr #: 74338
Fits Waist Size: 48 in Inseam: Unhemmed
Color: Midnight Navy Pockets: 4
Material: 65% Polyester/35% Cotton Binding: YKK Zipper, Prym Snap
Item: Twill PDU Class A Pants Fabric Weight: 7.2 oz
Number of Outside Pockets: 4 Gender: Men's
Closure Type: YKK Zipper, PRYM Snap Garment Style: Pants
Size: 48 in Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

PDU A-CL Twill Pants, Size 48 In., Midnight Navy, Fits Waist Size 48 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, Fabric Weight 7.2 oz., Pockets 4

Reviews of 5.11 Tactical #74338