Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

PDU B-CL Twill Pants, Size 54", Brown

  • Zoro #: G4866467
  • Mfr #: 74326
$63.99
  • Color: Brown
  • Closure Type: YKK Zipper
  • Number of Outside Pockets: 8
See full product details
Orders over $75 ship free.

5.11 Tactical #74326 Specifications

  • Zoro #: G4866467
  • Mfr #: 74326
Color: Brown Closure Type: YKK Zipper
Number of Outside Pockets: 8 Item: Twill PDU Cargo Class-B Pants
Pockets: 8 Fits Waist Size: 54 in
Binding: YKK Zipper, Prym Snap Size: 54 in
Inseam: Unhemmed Garment Style: Pants
Material: 65% Polyester/35% Cotton Fabric Weight: 6.7 oz
Gender: Men's Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

PDU B-CL Twill Pants, Size 54 In., Brown, Fits Waist Size 54 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, Fabric Weight 6.7 oz., Pockets 8

Reviews of 5.11 Tactical #74326