5.11

PDU S/S Class A Shirt, S, Silver Tan


$55.00
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 35% Cotton, 65% Polyester
  • Features Short
  • Color Tan
  • Fits Chest Size 34 in to 36 in
  • Fabric Weight 5.78 oz
See all product information