5.11
Performance Polo, SS, Red, 3XL
Mfr # 71049
Zoro # G7689516
$50.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material 100% Polyester
- Fabric Weight 6.8 oz
- Fits Chest Size 54 in to 56 in
- Sleeve Length Short Sleeve
Explore More Products
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, M 40052
- 5.11 Taclite Pro Shirt, Charcoal, XL 71175
- 5.11 Taclite Pro Shirt, TDU Khaki, XL 72175
- 5.11 Loose Fit Crew Shirt, Blk, 100 per. PET, L 40007
- 5.11 Loose Fit Crew Shirt, Blk, 100 per. PET, M 40007
- 5.11 Utili-T Crew Neck Shirt, Black, L, PK3 40016
- 5.11 Stryke Shirt, Tundra, L 72399
- 5.11 Professional Polo, Range Red, 2XL 41060
- 5.11 Professional Polo, Academy Blue, M 41060
- TRU-SPEC Concealed Holster Shirt, M, Regular, Black 1226
- TRU-SPEC Tactical Polo, OD Green, 3XL, 38" L 1385
- 5.11 Work Shirts