customer-service Help
5.11 Tactical

Professional Polo, LE Green, XS

5.11 Tactical Professional Polo, LE Green, XS 41060
Tap to zoom
Hover or click to zoom
$47.51
  • Color: Green
  • Fabric Weight: 6.8 oz
  • Fits Chest Size: 30 in to 32 in
See full product details
Orders over $75 ship free.

Total: $47.51

5.11 Tactical #41060 Specifications

  • Color: Green
  • Fabric Weight: 6.8 oz
  • Fits Chest Size: 30 in to 32 in
  • Length: 28 1/8 in
  • Material: 100% Cotton
  • Size: XS
  • Neck Size: 13 in
  • Item: Professional Polo
  • Length (Straight Wireway): 28 1/8 in
  • Product Type: Professional Polo
  • Country of Origin (subject to change): Viet Nam

Description

Professional Polo, Material 100 Percent Cotton, Color LE Green, Size XS, Neck Size 13 In., Fits Chest Size 30 to 32 In., Length 28-1/8 In., Fabric Weight 6.8 Oz/Sq Yard

Reviews of 5.11 Tactical #41060