5.11 Tactical
Professional Polo, White, 3XL
- Zoro #: G7645355
- Mfr #: 41060
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $50.00
5.11 Tactical #41060 Specifications
- Zoro #: G7645355
- Mfr #: 41060
- Color: White
- Fabric Weight: 6.8 oz
- Fits Chest Size: 54 in to 56 in
- Length: 31 7/8 in
- Material: 100% Cotton
- Size: 3XL
- Item: Professional Polo
- Neck Size: 19 in
- Length (Straight Wireway): 31 7/8 in
- Product Type: Professional Polo
- Country of Origin (subject to change): Viet Nam
Description
Professional Polo, Material 100 Percent Cotton, Color White, Size 3XL, Neck Size 19 In., Fits Chest Size 54 to 56 In., Length 31-7/8 In., Fabric Weight 6.8 Oz/Sq Yard
Reviews of 5.11 Tactical #41060
Explore more
- 5.11 TACTICAL Woven Tactical Shirt, Fire Navy, 2XL 71152
- 5.11 TACTICAL Statn Wear Shrt Slv Shrt, Fire Nvy, Ctn, S 40050
- 5.11 TACTICAL Professional Polo Tall, 4XL, Silver Tan 41060T
- 5.11 TACTICAL Taclite TDU Short Sleeve Shirt, L, Black 71339
- 5.11 TACTICAL Stryke Shirt, 4XLT, TDU Green 72071T
- 5.11 TACTICAL Taclite TDU Long Slv Shirt, 2XL, TDU Green 72054
- 5.11 TACTICAL Professional Pocket T, Fire Navy, Cotton, M 71307
- 5.11 TACTICAL Professional Polo, Heather Gray, XS 41060
- 5.11 TACTICAL Helios Polo, XXL, Dark Navy 41192
- GSS Moisture Wicking Short Sleeve Safety T-S 5501-4XL
- RED KAP Mns S/S Navy W/Khaki Stripe W/S, XXL SP24KN SS XXL
- 5.11 Tactical General Work Clothing