Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rapid Assault Shirt, TDU Khaki, 3XL
  • Zoro #: G0199556
  • Mfr #: 72194
$68.99
  • Fits Chest Size: 54" to 56"
  • Fabric Weight: 6.14 oz.
  • Closure Type: zipper
See full product details
Orders over $75 ship free.

5.11 Tactical #72194 Specifications

  • Zoro #: G0199556
  • Mfr #: 72194
Fits Chest Size: 54" to 56" Fabric Weight: 6.14 oz.
Closure Type: zipper Fabric: Polyester/Cotton
Includes: Mesh Panels for Breathability Material: 55% Cotton, 37% Poly, 8% Spandex
Binding: Reverse Coil YKK Zipper, Hook-and-Loop Size: 3XL
Pockets: 2 Neck Size: 19" to 19-1/2"
Type: Tactical Length: 32-3/8"
Item: Rapid Assault Shirt Color: TDU Khaki
Sleeve Length: Long Sleeve Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Rapid Assault Shirt, Size 3XL, Color TDU Khaki, Material 55 Percent Cotton, 37 Percent Poly, 8 Percent Spandex, Length 32-3/8 In., Fits Chest Size 54 In. to 56 In., Sleeve Length Long Sleeve, Neck Size 19 In. to 19-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding Reverse Coil YKK Zipper, Hook and Loop, Fabric Weight 6.14 oz.

Reviews of 5.11 Tactical #72194