Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rapid Assault Shirt, TDU Khaki, L

  • Zoro #: G0199547
  • Mfr #: 72194
$68.99
  • Fits Chest Size: 42 in to 44 in
  • Material: 55% Cotton, 37% Poly, 8% Spandex
  • Sleeve Length: Long Sleeve
See full product details
Orders over $75 ship free.

5.11 Tactical #72194 Specifications

  • Zoro #: G0199547
  • Mfr #: 72194
Fits Chest Size: 42 in to 44 in Material: 55% Cotton, 37% Poly, 8% Spandex
Sleeve Length: Long Sleeve Item: Rapid Assault Shirt
Neck Size: 16 in to 16-1/2 in Length: 30 1/2 in
Binding: Reverse Coil YKK Zipper, Hook-and-Loop Fabric: Polyester/Cotton
Size: L Color: TDU Khaki
Pockets: 2 Fabric Weight: 6.14 oz
Closure Type: zipper Includes: Mesh Panels for Breathability
Type: Tactical Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Rapid Assault Shirt, Size L, Color TDU Khaki, Material 55 Percent Cotton, 37 Percent Poly, 8 Percent Spandex, Length 30-1/2 In., Fits Chest Size 42 In. to 44 In., Sleeve Length Long Sleeve, Neck Size 16 In. to 16-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding Reverse Coil YKK Zipper, Hook and Loop, Fabric Weight 6.14 oz.

Reviews of 5.11 Tactical #72194