Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rapid Assault Shirt, TDU Khaki, M
  • Zoro #: G0199538
  • Mfr #: 72194
$68.99
  • Length: 29-7/8"
  • Fabric: Polyester/Cotton
  • Fabric Weight: 6.14 oz.
See full product details
Orders over $75 ship free.

5.11 Tactical #72194 Specifications

  • Zoro #: G0199538
  • Mfr #: 72194
Length: 29-7/8" Fabric: Polyester/Cotton
Fabric Weight: 6.14 oz. Item: Rapid Assault Shirt
Binding: Reverse Coil YKK Zipper, Hook-and-Loop Neck Size: 15" to 15-1/2"
Pockets: 2 Material: 55% Cotton, 37% Poly, 8% Spandex
Includes: Mesh Panels for Breathability Fits Chest Size: 38" to 40"
Type: Tactical Closure Type: zipper
Size: M Sleeve Length: Long Sleeve
Color: TDU Khaki Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Rapid Assault Shirt, Size M, Color TDU Khaki, Material 55 Percent Cotton, 37 Percent Poly, 8 Percent Spandex, Length 29-7/8 In., Fits Chest Size 38 In. to 40 In., Sleeve Length Long Sleeve, Neck Size 15 In. to 15-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding Reverse Coil YKK Zipper, Hook and Loop, Fabric Weight 6.14 oz.

Reviews of 5.11 Tactical #72194