Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rapid Assault Shirt, TDU Khaki, S
  • Zoro #: G0199529
  • Mfr #: 72194
$68.99
  • Binding: Reverse Coil YKK Zipper, Hook-and-Loop
  • Sleeve Length: Long Sleeve
  • Closure Type: zipper
See full product details
Orders over $75 ship free.

5.11 Tactical #72194 Specifications

  • Zoro #: G0199529
  • Mfr #: 72194
Binding: Reverse Coil YKK Zipper, Hook-and-Loop Sleeve Length: Long Sleeve
Closure Type: zipper Size: S
Length: 29-1/4" Item: Rapid Assault Shirt
Neck Size: 14" to 14-1/2" Includes: Mesh Panels for Breathability
Fabric Weight: 6.14 oz. Fits Chest Size: 34" to 36"
Material: 55% Cotton, 37% Poly, 8% Spandex Type: Tactical
Pockets: 2 Color: TDU Khaki
Fabric: Polyester/Cotton Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Rapid Assault Shirt, Size S, Color TDU Khaki, Material 55 Percent Cotton, 37 Percent Poly, 8 Percent Spandex, Length 29-1/4 In., Fits Chest Size 34 In. to 36 In., Sleeve Length Long Sleeve, Neck Size 14 In. to 14-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding Reverse Coil YKK Zipper, Hook and Loop, Fabric Weight 6.14 oz.

Reviews of 5.11 Tactical #72194