Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rapid Assault Shirt, TDU Khaki, XL
  • Zoro #: G0199510
  • Mfr #: 72194
$68.99
  • Item: Rapid Assault Shirt
  • Type: Tactical
  • Includes: Mesh Panels for Breathability
See full product details
Orders over $75 ship free.

5.11 Tactical #72194 Specifications

  • Zoro #: G0199510
  • Mfr #: 72194
Item: Rapid Assault Shirt Type: Tactical
Includes: Mesh Panels for Breathability Fabric Weight: 6.14 oz.
Fits Chest Size: 46" to 48" Fabric: Polyester/Cotton
Material: 55% Cotton, 37% Poly, 8% Spandex Neck Size: 17" to 17-1/2"
Color: TDU Khaki Pockets: 2
Length: 31-1/8" Sleeve Length: Long Sleeve
Closure Type: zipper Size: Xl
Binding: Reverse Coil YKK Zipper, Hook-and-Loop Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Rapid Assault Shirt, Size XL, Color TDU Khaki, Material 55 Percent Cotton, 37 Percent Poly, 8 Percent Spandex, Length 31-1/8 In., Fits Chest Size 46 In. to 48 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding Reverse Coil YKK Zipper, Hook and Loop, Fabric Weight 6.14 oz.

Reviews of 5.11 Tactical #72194