Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rapid Performance Polo, Black, 3XL

  • Zoro #: G0194787
  • Mfr #: 41018
$63.99
  • Pockets: 1
  • Sleeve Length: Short Sleeve
  • Item: Rapid Performance Polo
See full product details
Orders over $75 ship free.

5.11 Tactical #41018 Specifications

  • Zoro #: G0194787
  • Mfr #: 41018
Pockets: 1 Sleeve Length: Short Sleeve
Item: Rapid Performance Polo Material: 100% Polyester
Color: Black Fits Chest Size: 54 in to 56 in
Fabric Weight: 5.3 oz Size: 3XL
Includes: Zippered Bicep Pocket Neck Size: 19 in to 19-1/2 in
Type: Polo Fabric: Polyester
Binding: Melamine Buttons (Center Front Placket) and Collar Band Closure Type: Button
Length: 32 7/8 in Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Rapid Performance Polo, Size 3XL, Color Black, Material 100 Percent Polyester, Length 32-7/8 In., Fits Chest Size 54 In. to 56 In., Sleeve Length Short Sleeve, Neck Size 19 In. to 19-1/2 In., Closure Type Button, Fabric Polyester, Pockets 1, Binding Melamine Buttons (Center Front Placket) and Collar Band, Fabric Weight 5.3 oz.

Reviews of 5.11 Tactical #41018