Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Rapid Performance Polo, Black, S

  • Zoro #: G0407587
  • Mfr #: 41018
5.11 Tactical Rapid Performance Polo, Black, S 41018
5.11 Tactical Rapid Performance Polo, Black, S 41018
$63.99
  • Closure Type: Button
  • Color: Black
  • Fabric Weight: 5.3 oz
See full product details
Orders over $75 ship free.

5.11 Tactical #41018 Specifications

  • Zoro #: G0407587
  • Mfr #: 41018
Closure Type: Button Color: Black
Fabric Weight: 5.3 oz Fits Chest Size: 34 in to 36 in
Length: 29 3/4 in Material: 100% Polyester
Size: S Sleeve Length: Short Sleeve
Type: Polo Pockets: 1
Includes: Zippered Bicep Pocket Item: Rapid Performance Polo
Binding: Melamine Buttons (Center Front Placket) and Collar Band Neck Size: 14 in to 14-1/2 in
Fabric: Polyester Length (Straight Wireway): 29 3/4 in
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Rapid Performance Polo, Size S, Color Black, Material 100 Percent Polyester, Length 29-3/4 In., Fits Chest Size 34 In. to 36 In., Sleeve Length Short Sleeve, Neck Size 14 In. to 14-1/2 In., Closure Type Button, Fabric Polyester, Pockets 1, Binding Melamine Buttons (Center Front Placket) and Collar Band, Fabric Weight 5.3 oz.

Reviews of 5.11 Tactical #41018