Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rapid Performance Polo, Black, XL

  • Zoro #: G0194796
  • Mfr #: 41018
$63.99
  • Includes: Zippered Bicep Pocket
  • Item: Rapid Performance Polo
  • Type: Polo
See full product details
Orders over $75 ship free.

5.11 Tactical #41018 Specifications

  • Zoro #: G0194796
  • Mfr #: 41018
Includes: Zippered Bicep Pocket Item: Rapid Performance Polo
Type: Polo Length: 31 5/8 in
Closure Type: Button Sleeve Length: Short Sleeve
Size: Xl Fabric: Polyester
Binding: Melamine Buttons (Center Front Placket) and Collar Band Neck Size: 17 in to 17-1/2 in
Material: 100% Polyester Color: Black
Fits Chest Size: 46 in to 48 in Fabric Weight: 5.3 oz
Pockets: 1 Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Rapid Performance Polo, Size XL, Color Black, Material 100 Percent Polyester, Length 31-5/8 In., Fits Chest Size 46 In. to 48 In., Sleeve Length Short Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Button, Fabric Polyester, Pockets 1, Binding Melamine Buttons (Center Front Placket) and Collar Band, Fabric Weight 5.3 oz.

Reviews of 5.11 Tactical #41018