Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rapid Performance Polo, Black, XS
  • Zoro #: G0194820
  • Mfr #: 41018
$63.99
  • Closure Type: Button
  • Includes: Zippered Bicep Pocket
  • Neck Size: 13" to 13-1/2"
See full product details
Orders over $75 ship free.

5.11 Tactical #41018 Specifications

  • Zoro #: G0194820
  • Mfr #: 41018
Closure Type: Button Includes: Zippered Bicep Pocket
Neck Size: 13" to 13-1/2" Fits Chest Size: 30" to 32"
Fabric: Polyester Length: 29-1/8"
Pockets: 1 Fabric Weight: 5.3 oz.
Type: Polo Sleeve Length: Short Sleeve
Size: XS Material: 100% Polyester
Item: Rapid Performance Polo Binding: Melamine Buttons (Center Front Placket) and Collar Band
Color: Black Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Rapid Performance Polo, Size XS, Color Black, Material 100 Percent Polyester, Length 29-1/8 In., Fits Chest Size 30 In. to 32 In., Sleeve Length Short Sleeve, Neck Size 13 In. to 13-1/2 In., Closure Type Button, Fabric Polyester, Pockets 1, Binding Melamine Buttons (Center Front Placket) and Collar Band, Fabric Weight 5.3 oz.

Reviews of 5.11 Tactical #41018