Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rapid Performance Polo, Dark Navy, S
  • Zoro #: G0194778
  • Mfr #: 41018
$63.99
  • Neck Size: 14" to 14-1/2"
  • Binding: Melamine Buttons (Center Front Placket) and Collar Band
  • Fabric: Polyester
See full product details
Orders over $75 ship free.

5.11 Tactical #41018 Specifications

  • Zoro #: G0194778
  • Mfr #: 41018
Neck Size: 14" to 14-1/2" Binding: Melamine Buttons (Center Front Placket) and Collar Band
Fabric: Polyester Fits Chest Size: 34" to 36"
Sleeve Length: Short Sleeve Color: Dark Navy
Size: S Pockets: 1
Closure Type: Button Includes: Zippered Bicep Pocket
Material: 100% Polyester Length: 29-3/4"
Fabric Weight: 5.3 oz. Type: Polo
Item: Rapid Performance Polo Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Rapid Performance Polo, Size S, Color Dark Navy, Material 100 Percent Polyester, Length 29-3/4 In., Fits Chest Size 34 In. to 36 In., Sleeve Length Short Sleeve, Neck Size 14 In. to 14-1/2 In., Closure Type Button, Fabric Polyester, Pockets 1, Binding Melamine Buttons (Center Front Placket) and Collar Band, Fabric Weight 5.3 oz.

Reviews of 5.11 Tactical #41018