Shop Alternate Products
This Product is Discontinued
5.11
Rapid Performance Polo, Fire Med Blue, XS (Discontinued)
Mfr # 41018
Zoro # G0194680
This Product is Discontinued
Key Features
- Color Fire Med Blue
- Closure Type Button
- Size XS
- Fits Chest Size 30 in to 32 in
- Length 29 1/8 in