Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rifle Case, Black, 39 in. L
  • Zoro #: G0198591
  • Mfr #: 56219
$79.99
  • Type: Single
  • Length (In.): 39
  • Item: Rifle Case
See full product details
This item ships free.

5.11 Tactical #56219 Specifications

  • Zoro #: G0198591
  • Mfr #: 56219
Type: Single Length (In.): 39
Item: Rifle Case Fits: Rifle
Closure: Zipper Size: Universal
Width (In.): 13-45/64 Number of Pockets (Outside): 2
Color: Black For Use With: Rifle
Material: Nylon Includes: Adjustable Shoulder Strap
Number of Pockets (Inside): 0 Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Select a gun case or bag in a wide array of materials including nylon, leather, aluminum, ballistic nylon, and more. 5.11 Tactical Rifle Case include characteristics like: Color: Black, Material: Nylon, Size: Universal.

Reviews of 5.11 Tactical #56219