Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rifle Case, Black, 44 in. L

  • Zoro #: G0198506
  • Mfr #: 56222
$179.99
  • Size: Universal
  • Fits: Rifle
  • Closure: Zipper
See full product details
This item ships free.

5.11 Tactical #56222 Specifications

  • Zoro #: G0198506
  • Mfr #: 56222
Size: Universal Fits: Rifle
Closure: Zipper For Use With: Rifle
Item: Rifle Case Number of Pockets (Outside): 3
Material: Nylon Color: Black
Length (In.): 44 in Type: Double
Width (In.): 19 39/64 in Includes: Adjustable Shoulder Strap
Number of Pockets (Inside): 0 Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Rifle Case, Double, Size Universal, Color Black, Material Nylon, Length (In.) 44, Width (In.) 19-39/64, Number of Pockets (Inside) 0, Number of Pockets (Outside) 3, Zipper Closure, Fits Rifle, For Use With Rifle

Reviews of 5.11 Tactical #56222