Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rifle Case, Sandstone, 39 in. L
  • Zoro #: G0198576
  • Mfr #: 56219
$79.99
  • Item: Rifle Case
  • Length (In.): 39
  • Number of Pockets (Inside): 0
See full product details
This item ships free.

5.11 Tactical #56219 Specifications

  • Zoro #: G0198576
  • Mfr #: 56219
Item: Rifle Case Length (In.): 39
Number of Pockets (Inside): 0 Fits: Rifle
Type: Single Material: Nylon
For Use With: Rifle Includes: Adjustable Shoulder Strap
Color: Sandstone Size: Universal
Closure: Zipper Width (In.): 13-45/64
Number of Pockets (Outside): 2 Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Rifle Case, Single, Size Universal, Color Sandstone, Material Nylon, Length (In.) 39, Width (In.) 13-45/64, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Zipper Closure, Fits Rifle, For Use With Rifle

Reviews of 5.11 Tactical #56219