Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ripstop TDU Pant, L, Brown, 2XL

  • Zoro #: G0196187
  • Mfr #: 74003
$59.99
  • Binding: YKK Zipper, Prym Snap, and Melamine Button
  • Pockets: 8
  • Size: 2XL
See full product details
Orders over $75 ship free.

5.11 Tactical #74003 Specifications

  • Zoro #: G0196187
  • Mfr #: 74003
Binding: YKK Zipper, Prym Snap, and Melamine Button Pockets: 8
Size: 2XL Fits Waist Size: 43-1/2 in to 47 in
Item: TDU Pants Color: Brown
Garment Style: TDU Pants Hammer Loop: No
Fabric Weight: 7.5 oz Closure Type: YKK Zipper, PRYM Snap
Gender: Men's Material: 65% Polyester/35% Cotton
Inseam: 35-1/2" Number of Outside Pockets: 8
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Ripstop TDU Pant, Size 2XL, Brown, Fits Waist Size 43-1/2 In. to 47 In., Garment Style TDU Pants, Inseam L, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 7.5 oz., Pockets 8

Reviews of 5.11 Tactical #74003