Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ripstop TDU Pant, L, Brown, 4XL
  • Zoro #: G0196248
  • Mfr #: 74003
$59.99
  • Number of Outside Pockets: 8
  • Color: Brown
  • Gender: Men's
See full product details
Orders over $75 ship free.

5.11 Tactical #74003 Specifications

  • Zoro #: G0196248
  • Mfr #: 74003
Number of Outside Pockets: 8 Color: Brown
Gender: Men's Garment Style: TDU Pants
Closure Type: YKK Zipper, PRYM Snap Binding: YKK Zipper, Prym Snap, and Melamine Button
Item: TDU Pants Fits Waist Size: 52" to 54"
Hammer Loop: No Fabric Weight: 7.5 oz.
Material: Polyester/Cotton Ripstop Fabric Inseam: 35-1/2"
Size: 4Xl Pockets: 8
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Ripstop TDU Pant, Size 4XL, Brown, Fits Waist Size 51-1/2 In. to 55 In., Garment Style TDU Pants, Inseam L, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 7.5 oz., Pockets 8

Reviews of 5.11 Tactical #74003