Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ripstop TDU Pant, L, Brown, L
  • Zoro #: G0196239
  • Mfr #: 74003
$59.99
  • Binding: YKK Zipper, Prym Snap, and Melamine Button
  • Gender: Men's
  • Fits Waist Size: 36" to 38"
See full product details
Orders over $75 ship free.

5.11 Tactical #74003 Specifications

  • Zoro #: G0196239
  • Mfr #: 74003
Binding: YKK Zipper, Prym Snap, and Melamine Button Gender: Men's
Fits Waist Size: 36" to 38" Pockets: 8
Color: Brown Item: TDU Pants
Material: Polyester/Cotton Ripstop Fabric Fabric Weight: 7.5 oz.
Size: L Closure Type: YKK Zipper, PRYM Snap
Number of Outside Pockets: 8 Garment Style: TDU Pants
Inseam: 35-1/2" Hammer Loop: No
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Ripstop TDU Pant, Size L, Brown, Fits Waist Size 35-1/2 In. to 39 In., Garment Style TDU Pants, Inseam L, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 7.5 oz., Pockets 8

Reviews of 5.11 Tactical #74003