Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ripstop TDU Pant, R, Brown, 4XL
  • Zoro #: G0196169
  • Mfr #: 74003
$59.99
  • Number of Outside Pockets: 8
  • Garment Style: TDU Pants
  • Gender: Men's
See full product details
Orders over $75 ship free.

5.11 Tactical #74003 Specifications

  • Zoro #: G0196169
  • Mfr #: 74003
Number of Outside Pockets: 8 Garment Style: TDU Pants
Gender: Men's Binding: YKK Zipper, Prym Snap, and Melamine Button
Fits Waist Size: 52" to 54" Closure Type: YKK Zipper, PRYM Snap
Fabric Weight: 7.5 oz. Material: Polyester/Cotton Ripstop Fabric
Pockets: 8 Size: 4Xl
Color: Brown Item: TDU Pants
Inseam: 32-1/2" Hammer Loop: No
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Ripstop TDU Pant, Size 4XL, Brown, Fits Waist Size 51-1/2 In. to 55 In., Garment Style TDU Pants, Inseam R, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 7.5 oz., Pockets 8

Reviews of 5.11 Tactical #74003