Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ripstop TDU Pant, R, Brown, L

  • Zoro #: G0196150
  • Mfr #: 74003
$59.99
  • Number of Outside Pockets: 8
  • Material: 65% Polyester/35% Cotton
  • Garment Style: TDU Pants
See full product details
Orders over $75 ship free.

5.11 Tactical #74003 Specifications

  • Zoro #: G0196150
  • Mfr #: 74003
Number of Outside Pockets: 8 Material: 65% Polyester/35% Cotton
Garment Style: TDU Pants Fabric Weight: 7.5 oz
Hammer Loop: No Binding: YKK Zipper, Prym Snap, and Melamine Button
Color: Brown Inseam: 32-1/2"
Fits Waist Size: 35-1/2 in to 39 in Closure Type: YKK Zipper, PRYM Snap
Size: L Item: TDU Pants
Gender: Men's Pockets: 8
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Ripstop TDU Pant, Size L, Brown, Fits Waist Size 35-1/2 In. to 39 In., Garment Style TDU Pants, Inseam R, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 7.5 oz., Pockets 8

Reviews of 5.11 Tactical #74003