Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ripstop TDU Pant, R, Brown, S
  • Zoro #: G0196135
  • Mfr #: 74003
$59.99
  • Binding: YKK Zipper, Prym Snap, and Melamine Button
  • Material: 65% Polyester/35% Cotton
  • Size: S
See full product details
Orders over $75 ship free.

5.11 Tactical #74003 Specifications

  • Zoro #: G0196135
  • Mfr #: 74003
Binding: YKK Zipper, Prym Snap, and Melamine Button Material: 65% Polyester/35% Cotton
Size: S Item: Ripstop TDU Pant
Color: Brown Pockets: 8
Fabric Weight: 7.5 oz. Inseam: Regular
Garment Style: TDU Pants Fits Waist Size: 27-1/2" to 31"
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Ripstop TDU Pant, Size S, Brown, Fits Waist Size 27-1/2 In. to 31 In., Garment Style TDU Pants, Inseam R, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 7.5 oz., Pockets 8

Reviews of 5.11 Tactical #74003