Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ripstop TDU Pant, R, Brown, XL
  • Zoro #: G0196126
  • Mfr #: 74003
$59.99
  • Color: Brown
  • Item: TDU Pants
  • Number of Outside Pockets: 8
See full product details
Orders over $75 ship free.

5.11 Tactical #74003 Specifications

  • Zoro #: G0196126
  • Mfr #: 74003
Color: Brown Item: TDU Pants
Number of Outside Pockets: 8 Binding: YKK Zipper, Prym Snap, and Melamine Button
Fabric Weight: 7.5 oz. Gender: Men's
Pockets: 8 Closure Type: YKK Zipper, PRYM Snap
Hammer Loop: No Inseam: 32-1/2"
Fits Waist Size: 40" to 42" Size: Xl
Garment Style: TDU Pants Material: Polyester/Cotton Ripstop Fabric
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Ripstop TDU Pant, Size XL, Brown, Fits Waist Size 39-1/2 In. to 43 In., Garment Style TDU Pants, Inseam R, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 7.5 oz., Pockets 8

Reviews of 5.11 Tactical #74003