Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ripstop TDU Pant, R, Brown, XS
  • Zoro #: G0196117
  • Mfr #: 74003
$59.99
  • Gender: Men's
  • Fabric Weight: 7.5 oz.
  • Number of Outside Pockets: 8
See full product details
Orders over $75 ship free.

5.11 Tactical #74003 Specifications

  • Zoro #: G0196117
  • Mfr #: 74003
Gender: Men's Fabric Weight: 7.5 oz.
Number of Outside Pockets: 8 Hammer Loop: No
Closure Type: YKK Zipper, PRYM Snap Garment Style: TDU Pants
Binding: YKK Zipper, Prym Snap, and Melamine Button Fits Waist Size: 24" to 26"
Color: Brown Size: XS
Item: TDU Pants Inseam: 32-1/2"
Pockets: 8 Material: Polyester/Cotton Ripstop Fabric
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Ripstop TDU Pant, Size XS, Brown, Fits Waist Size 23-1/2 In. to 27 In., Garment Style TDU Pants, Inseam R, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 7.5 oz., Pockets 8

Reviews of 5.11 Tactical #74003