Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ripstop TDU Pant, S, Brown, 4XL
  • Zoro #: G0196080
  • Mfr #: 74003
$59.99
  • Size: 4Xl
  • Binding: YKK Zipper, Prym Snap, and Melamine Button
  • Pockets: 8
See full product details
Orders over $75 ship free.

5.11 Tactical #74003 Specifications

  • Zoro #: G0196080
  • Mfr #: 74003
Size: 4Xl Binding: YKK Zipper, Prym Snap, and Melamine Button
Pockets: 8 Item: TDU Pants
Fits Waist Size: 52" to 54" Number of Outside Pockets: 8
Material: Polyester/Cotton Ripstop Fabric Garment Style: TDU Pants
Hammer Loop: No Color: Brown
Closure Type: YKK Zipper, PRYM Snap Fabric Weight: 7.5 oz.
Gender: Men's Inseam: 29-1/2"
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Ripstop TDU Pant, Size 4XL, Brown, Fits Waist Size 51-1/2 In. to 55 In., Garment Style TDU Pants, Inseam S, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 7.5 oz., Pockets 8

Reviews of 5.11 Tactical #74003