Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ripstop TDU Pant, S, Brown, XL
  • Zoro #: G0196056
  • Mfr #: 74003
$59.99
  • Size: Xl
  • Gender: Men's
  • Color: Brown
See full product details
Orders over $75 ship free.

5.11 Tactical #74003 Specifications

  • Zoro #: G0196056
  • Mfr #: 74003
Size: Xl Gender: Men's
Color: Brown Material: Polyester/Cotton Ripstop Fabric
Fits Waist Size: 40" to 42" Number of Outside Pockets: 8
Fabric Weight: 7.5 oz. Hammer Loop: No
Inseam: 29-1/2" Item: TDU Pants
Binding: YKK Zipper, Prym Snap, and Melamine Button Closure Type: YKK Zipper, PRYM Snap
Pockets: 8 Garment Style: TDU Pants
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Ripstop TDU Pant, Size XL, Brown, Fits Waist Size 39-1/2 In. to 43 In., Garment Style TDU Pants, Inseam S, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 7.5 oz., Pockets 8

Reviews of 5.11 Tactical #74003