Skip to Main Content
customer-service Help

Ripstop TDU Pant, TDU Green, M S

5.11 Tactical Ripstop TDU Pant, TDU Green, M S 74003
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$59.99
  • Color: TDU Green
  • Item: Ripstop TDU Pants
  • Inseam: Short
See full product details
Orders over $75 ship free.
Total: $59.99

5.11 Tactical #74003 Specifications

  • Color: TDU Green
  • Item: Ripstop TDU Pants
  • Inseam: Short
  • Material: Polyester/Cotton
  • Fits Waist Size: 31-1/2 in to 35 in
  • Garment Style: Pants
  • Pockets: 6
  • Binding: Self-Adjusting Comfort Waist, YKK Zipper
  • Size: M
  • Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Ripstop TDU Pant, Size M, TDU Green, Fits Waist Size 31-1/2 to 35 In., Material Polyester/Cotton, Binding YKK Zipper and Self-Adjusting Comfort Waist, Pockets 6, Type Short

Reviews of 5.11 Tactical #74003