5.11
Ripstop TDU Pants, R/16, Dark Navy
Mfr # 64359
Zoro # G7748282
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 7.5 oz. polyester/ cotton ripstop fabric
- Gender Women's
- Size 16
- Inseam Regular
- Fits Waist Size R/16
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Black, 34x30 74273
- 5.11 Stryke Pant, Khaki, 40 32 74369
- 5.11 Ripstop TDU Pant, Dark Navy, S R 74003
- 5.11 Ripstop TDU Pant, Dark Navy, XL L 74003
- 5.11 Ripstop TDU Pant, Black, 2XL R 74003
- 5.11 Ripstop TDU Pant, Dark Navy, M R 74003
- 5.11 Urban Shorts, Waist Size 42", Dark Navy 73342
- 5.11 Urban Shorts, Waist Size 44", Dark Navy 73342
- 5.11 Stryke Pant, Khaki, 36 34 74369
- TINGLEY Magnaprene Flame Resistant Rain Pants, Tan, M P12008
- ARIAT Relaxed Fit FR Jeans, Men's, M 10012555
- 5.11 Workwear and Protective Clothing