5.11 Tactical

Rush Delivery Mike, Gray

5.11 Tactical Rush Delivery Mike,  Gray 56176
Hover or click to zoom Tap to zoom
$90.00
  • Color: Gray
  • Material: 1050D, 500D, 420D Nylon, Water Resistant Nylon with PU Back Coating
  • Type: Tactical Carryall
  • size: Universal
  • For Use With: Accessories, Laptop
  • Item: Rush Delivery Mike
  • Closure: Hook-and-Loop Closures, Tension Lock Buckles, YKK Self-Repairing Nylon Coil
  • Number of Pockets (Outside): 5
See full product details
This item ships free.

Total: $90.00

5.11 Tactical #56176 Specifications

  • Color: Gray
  • Material: 1050D, 500D, 420D Nylon, Water Resistant Nylon with PU Back Coating
  • Type: Tactical Carryall
  • size: Universal
  • For Use With: Accessories, Laptop
  • Item: Rush Delivery Mike
  • Closure: Hook-and-Loop Closures, Tension Lock Buckles, YKK Self-Repairing Nylon Coil
  • Number of Pockets (Outside): 5
  • Number of Pockets (Inside): 18
  • Features: Internally Compartmentalized with An Elevated Padded 19 in Laptop Sleeve, See-Through Mesh Pockets, Multiple Top Loading Pockets, and Loop Faced Panel. Exterior Laser Cut Web Platform for Modular and Customized Attachment of Accessories and Gear. Laser Cut Platform is Overlaid with Loop for Id, Adjustable Cross Body Strap System for Left and Right Hand Users, Strategically Positioned Concealed Backup Belt System Pistol Compartment with Break Away Hook-and-Loop for Immediate Access or Zipper Closure for Traditional Pocket Use
  • Tool Storage Type Included: Bag/Tote
  • Product Type: Rush Delivery Mike
  • Country of Origin (subject to change): Viet Nam

Description

NBT Duffle X-Ray, Duffel Bag, Size Universal, Color Alert Blue, Material 600D Polyester, 1050D Nylon Water Resistant Fabrics with PU Coating, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, YKK Self-Repairing Nylon Coil, Hook-and-Loop Closures Closure, For Use With Accessories

Reviews of 5.11 Tactical #56176