5.11 Tactical

Rush Delivery Mike, Water Resistant 1050D Nylon, Black, 11" Height

5.11 Tactical Rush Delivery Mike,  Water Resistant 1050D Nylon,  Black,  11" Height 56176
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Closure Type: YKK(R) Self-Healing Zippers
  • Color: Black
  • Height: 11"
  • Length: 14"
  • Material: Water Resistant 1050D Nylon
  • Width: 2-1/2"
  • Closure: Hook-and-Loop Closures, Tension Lock Buckles, YKK Self-Repairing Nylon Coil
See full product details
$107.17

Subtotal: $107.17

5.11 Tactical #56176 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Closure Type: YKK(R) Self-Healing Zippers
  • Color: Black
  • Height: 11"
  • Length: 14"
  • Material: Water Resistant 1050D Nylon
  • Width: 2-1/2"
  • Closure: Hook-and-Loop Closures, Tension Lock Buckles, YKK Self-Repairing Nylon Coil
  • Type: Tactical Carryall
  • Features: Internally Compartmentalized with An Elevated Padded 19 in Laptop Sleeve, See-Through Mesh Pockets, Multiple Top Loading Pockets, and Loop Faced Panel. Exterior Laser Cut Web Platform for Modular and Customized Attachment of Accessories and Gear. Laser Cut Platform is Overlaid with Loop for Id, Adjustable Cross Body Strap System for Left and Right Hand Users, Strategically Positioned Concealed Backup Belt System Pistol Compartment with Break Away Hook-and-Loop for Immediate Access or Zipper Closure for Traditional Pocket Use
  • Number of Pockets (Outside): 5
  • Item: Rush Delivery Mike
  • Number of Pockets (Inside): 18
  • For Use With: Accessories, Laptop
  • size: Universal
  • Tool Storage Type Included: Bag/Tote
  • Product Type: Rush Delivery Mike
  • Country of Origin (subject to change): Viet Nam

Description

Rush Delivery Mike, Tactical Carryall, Size Universal, Color Black, Material 1050D, 500D, 420D Nylon, Water Resistant Nylon with PU Back Coating, Number of Pockets (Inside) 5, Number of Pockets (Outside) 18, YKK Self-Repairing Nylon Coil, Hook-and-Loop Closures, Tension Lock Buckles Closure, For Use With Laptop, Accessories

Reviews of 5.11 Tactical #56176

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.