Shop Alternate Products
This Product is Discontinued
5.11
Rush Delivery Mike, Water Resistant 1050D Nylon, Sandstone, 11" Height (Discontinued)
Mfr # 56176
Zoro # G8784011
Free Shipping & Returns
This Product is Discontinued
Key Features
- Closure Type YKK(R) Self-Healing Zippers
- Color Sandstone
- Height 11"
- Length 14"
- Material Water Resistant 1050D Nylon