This Product is Discontinued
Shop for all Tool Bags, Backpacks & Totes
5.11
Rush Moab 6, Durable, Lightweight 1050D Nylon, Storm, 10-1/2" Height (Discontinued)
- Zoro #: G8783616
- Mfr #: 56963
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Closure Type: YKK(R) Self-Healing Zippers
- Color: Storm
- Height: 10-1/2"
- Length: 9"
- Material: Durable, Lightweight 1050D Nylon
- Width: 5"
- Number of Pockets (Outside): 1
- Closure: Hook-and-Loop Closures, YKK Self-Repairing Nylon Coil
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
5.11 #56963 Specifications
- Zoro #: G8783616
- Mfr #: 56963
- UPC #: 844802331012
- Closure Type: YKK(R) Self-Healing Zippers
- Color: Storm
- Height: 10-1/2"
- Length: 9"
- Material: Durable, Lightweight 1050D Nylon
- Width: 5"
- Number of Pockets (Outside): 1
- Closure: Hook-and-Loop Closures, YKK Self-Repairing Nylon Coil
- For Use With: Accessories
- Type: Mobile Operation Attachment Bag
- Item: Rush Moab 6
- size: Universal
- Tool Storage Type Included: Bag/Tote
- Number of Pockets (Inside): 3
- Features: A Sling Style Bag That Increases Flexibility In The Field, Training At Work or At Play. Ambidextrous Cross Body, Padded Side Panels, Coms Pockets, Dual Zipper Hydration Pocket, Back Panel Ventilation, Large Main Compartment, Nonslip Pad for Improved Bag Stability
- Product Type: Rush Moab 6
- Country of Origin (subject to change): Viet Nam
Description
Rush Moab 6, Mobile Operation Attachment Bag, Size Universal, Color Storm, Material 1050D Nylon Exterior with Water Resistant PU Coating, 420D Nylon Lining with Water Resistant PU Coating, Number of Pockets (Inside) 3, Number of Pockets (Outside) 1, YKK Self-Repairing Nylon Coil, Hook-and-Loop Closures Closure, For Use With Accessories
Reviews of 5.11 #56963
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.