5.11 Tactical

Short Sleeve Utility Polo, 3XL, White

5.11 Tactical Short Sleeve Utility Polo, 3XL, White 41180
Hover or click to zoom Tap to zoom
$35.00
  • Fabric Weight: 6 oz
  • Fits Chest Size: 54 in to 56 in
  • Material: 60% Cotton, 40% Polyester Blend Ribbed (Collar and Cuffs), 60% Cotton, 40% Polyester Blended Pique (Body)
  • Sleeve Length: Short Sleeve
  • Type: Polo
  • Binding: (3) Melamine Buttons (Center Front Placket)
  • Item: Short Sleeve Utility Polo
  • Includes: Body Side Vents In The Hem Left Sleeve Shadow Stitched Pencil Pocket, Fade, Shrink and Wrinkle Resistant Cotton/Poly Pique, No Roll Collar, Tough Melamine Buttons
See full product details
Orders over $75 ship free.

Total: $35.00

5.11 Tactical #41180 Specifications

  • Color: White
  • Fabric Weight: 6 oz
  • Fits Chest Size: 54 in to 56 in
  • Material: 60% Cotton, 40% Polyester Blend Ribbed (Collar and Cuffs), 60% Cotton, 40% Polyester Blended Pique (Body)
  • Size: 3XL
  • Sleeve Length: Short Sleeve
  • Type: Polo
  • Binding: (3) Melamine Buttons (Center Front Placket)
  • Item: Short Sleeve Utility Polo
  • Includes: Body Side Vents In The Hem Left Sleeve Shadow Stitched Pencil Pocket, Fade, Shrink and Wrinkle Resistant Cotton/Poly Pique, No Roll Collar, Tough Melamine Buttons
  • Pockets: 1
  • Product Type: Short Sleeve Utility Polo
  • Country of Origin (subject to change): Viet Nam

Description

Short Sleeve Utility Polo, Size 3XL, White, Fits Chest Size 54 In. to 56 In., Garment Style Short Sleeve Polo, Material 60 Percent Cotton, 40 Percent Polyester Blended Pique (Body), 60 Percent Cotton, 40 Percent Polyester Blend Ribbed (Collar and Cuffs), Binding (3) Melamine Buttons (Center Front Placket), Fabric Weight 6 oz., Pockets 1, Type Polo

Reviews of 5.11 Tactical #41180