Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stryke A-CL Pants, Size 38", Midnight Navy

  • Zoro #: G4842122
  • Mfr #: 74426
$92.99
  • Material: 80% Polyester/20% Cotton
  • Number of Outside Pockets: 4
  • Closure Type: YKK Zipper, Melamine Button
See full product details
This item ships free.

5.11 Tactical #74426 Specifications

  • Zoro #: G4842122
  • Mfr #: 74426
Material: 80% Polyester/20% Cotton Number of Outside Pockets: 4
Closure Type: YKK Zipper, Melamine Button Item: Stryke Class-A PDU Pants
Inseam: Unhemmed Fabric Weight: 6.7 oz
Binding: YKK Zipper, Melamine Button Pockets: 4
Garment Style: Pants Size: 38 in
Color: Midnight Navy Fits Waist Size: 38 in
Gender: Men's Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke PDU A-CL Pants, Size 38 In., Midnight Navy, Fits Waist Size 38 In., Garment Style Pants, Inseam Unhemmed, Material 80 Percent Polyester/20 Percent Cotton, Binding YKK Zipper, Melamine Button, Fabric Weight 6.7 oz., Pockets 4

Reviews of 5.11 Tactical #74426