Skip to Main Content
We are currently performing system maintenance. Please place orders via our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stryke A-CL Pants, Size 44", Midnight Navy

  • Zoro #: G4824939
  • Mfr #: 74426
$92.99
  • Pockets: 4
  • Gender: Men's
  • Binding: YKK Zipper, Melamine Button
See full product details
This item ships free.

5.11 Tactical #74426 Specifications

  • Zoro #: G4824939
  • Mfr #: 74426
Pockets: 4 Gender: Men's
Binding: YKK Zipper, Melamine Button Color: Midnight Navy
Material: 80% Polyester/20% Cotton Fabric Weight: 6.7 oz
Closure Type: YKK Zipper, Melamine Button Item: Stryke Class-A PDU Pants
Fits Waist Size: 44 in Garment Style: Pants
Size: 44 in Number of Outside Pockets: 4
Inseam: Unhemmed Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke PDU A-CL Pants, Size 44 In., Midnight Navy, Fits Waist Size 44 In., Garment Style Pants, Inseam Unhemmed, Material 80 Percent Polyester/20 Percent Cotton, Binding YKK Zipper, Melamine Button, Fabric Weight 6.7 oz., Pockets 4

Reviews of 5.11 Tactical #74426