Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stryke EMS Pants, Size 48", Black

  • Zoro #: G4833871
  • Mfr #: 74482L
$90.99
  • Binding: YKK Zipper, Prym Snap
  • Item: Stryke EMS Pants
  • Inseam: Unhemmed
See full product details
This item ships free.

5.11 Tactical #74482L Specifications

  • Zoro #: G4833871
  • Mfr #: 74482L
Binding: YKK Zipper, Prym Snap Item: Stryke EMS Pants
Inseam: Unhemmed Fabric Weight: 4.7 oz
Color: Black Size: 48 in
Garment Style: Pants Material: 80% Polyester/20% Cotton with PTFE
Fits Waist Size: 48 in Pockets: 6
Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Stryke EMS Pants, Size 48 In., Black, Fits Waist Size 48 In., Garment Style Pants, Inseam Unhemmed, Material 80 Percent Polyester/20 Percent Cotton with PTFE, Binding YKK Zipper, Prym Snap, Fabric Weight 4.7 oz., Pockets 6

Reviews of 5.11 Tactical #74482L