5.11
Stryke Pant, Size 40, Battle Brown
Mfr # 74369
Zoro # G7764084
Free Shipping & Returns
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Battle Brown
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Fabric Weight 6.8 oz
- Fits Waist Size 40 in
Explore More Products
- 5.11 Mens Cargo Pants, Size 36" x 30", Black 74439
- 5.11 Women's Taclite Pro Pant, Dark Navy, 12, 64360
- 5.11 Women's Tactical Pant, Black, 8, 30-32" 64358
- 5.11 Stryke Pants, 40, Tundra 74369
- 5.11 Stryke Pants, Size 36", Stone 74369
- 5.11 Stryke Pant, Size 8, Khaki 64386
- 5.11 Defender Flex Jeans, Size 31", DW Indigo 74477
- 5.11 Apex Pants, Size 36" x 32", TDU Green 74434
- 5.11 Women's Tactical Pant, Khaki, 16, Long 64358
- TRU-SPEC Womens Tactical Pants, Size 4, Navy 1097
- RED KAP Mens Charcoal Dura Kap Work Pant PT20CH 36 30
- 5.11 Workwear and Protective Clothing