5.11
Stryke Pant, TDU Green, 38 34
Mfr # 74369
Zoro # G7682184
Free Shipping & Returns
$86.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color TDU Green
- Material 41% Flex-Tac(TM)/24% Polyester/35% Cotton, Flex-Tac(TM) Ripstop
- Gender Men's
- Fabric Weight 6.76 oz.
- Fits Waist Size 38 in
Explore More Products
- 5.11 Stryke Pant, Size 16, Dark Navy 64386
- 5.11 Taclite EMS Pants, 34/34, Dark Navy 74363
- 5.11 Mens Cargo Pants, Size 30" x 34", Black 74439
- 5.11 Mens Cargo Pants, Size 40" x 30", Black 74439
- 5.11 Stryke Pant, Khaki, 38 30 74369
- 5.11 Mens Urban Pants, Size 40" x 34", Charcoal 74461
- 5.11 Apex Pants, Size 30", Burnt 74434
- 5.11 Women's Taclite Pro Pant, Black, 16, Long 64360
- 5.11 Stryke Pant, TDU Green, 44 34 74369
- TRU-SPEC BDU Trouser, XL, OD Green 1318
- RED KAP Mens Black Pant W/Side Elastic PT60BK 50 30
- 5.11 Workwear